text.skipToContent text.skipToNavigation

Klingspor SMT 644 Supra Flap Disc Zircon Corundum 60 Grit 13300RPM 115 x 22.23mm


Advantages: Long service life when used on extremely steep edges - Constant stock removal level even when used on surfaces - No glazing or clogging, even at low machine output or low grinding pressure (< 1000W)

Article number 0M588321
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Packed per 10
Full Box only

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Granulation according to CAMI 60
Hole pattern None
Brand Klingspor
Model SMT 644 Supra
Type Flap Disc

Description

Advantages: Long service life when used on extremely steep edges - Constant stock removal level even when used on surfaces - No glazing or clogging, even at low machine output or low grinding pressure (< 1000W)

Article numbers

Article number 0M588321
EAN 4014855247745
UBB 500695712439
UNSPSC 31191500
Manufacturer article nr  329994
Do not close this page. This message will disappear, when the page is fully loaded.