text.skipToContent text.skipToNavigation

Klingspor SMT 636 Supra Flap Disc Zircon Corundum 40 Grit 8500RPM 180 x 22.23mm


Advantages: Special product for use on stainless steel - Cool grinding due to multibond - Suitable for use on edges and surfaces - No glazing or clogging

Article number 4Y189530
Diameter 180
Type Disc
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter 180
Type Disc
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Brand Klingspor
Model SMT 636 Supra
Type Flap Disc

Description

Advantages: Special product for use on stainless steel - Cool grinding due to multibond - Suitable for use on edges and surfaces - No glazing or clogging

Article numbers

Article number 4Y189530
EAN 4014855209118
UBB 500513193200
UNSPSC 27110000
Manufacturer article nr  322836
Do not close this page. This message will disappear, when the page is fully loaded.