text.skipToContent text.skipToNavigation

Klingspor PS 19 EK Abrasive Disc Silicon Carbide 40 Grit No Hole Close Coat 115mm


Advantages: Hard and sharp silicon carbide grain for hard and tough materials - Resistant high-performance disc with a stable E-paper backing for rough, intermediate and finish sanding

Article number 2C448907
Diameter 115
Type Disc
Material of carrier Paper
Suitable for plastic Yes
Suitable for metal Yes
Packed per 50
Full Box only

Specifications

Diameter 115
Type Disc
Material of carrier Paper
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for stone Yes
Suitable for paint Yes
Suitable for glass Yes
Particle type Silicon carbide
Granulation according to CAMI 40
Suitable for filler Yes
Brand Klingspor
Model PS 19 EK
Type Abrasive Disc

Description

Advantages: Hard and sharp silicon carbide grain for hard and tough materials - Resistant high-performance disc with a stable E-paper backing for rough, intermediate and finish sanding

Article numbers

Article number 2C448907
EAN 5907560146948
UBB 500695699404
UNSPSC 31191500
Manufacturer article nr  287798
Do not close this page. This message will disappear, when the page is fully loaded.