text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Diamond blade DT 602 A Diamond 450X3,7X25,4


Advantages: First-rate cutting performance - Protective segments to guard the blade - Great price-performance ratio - Specially engineered for applications on asphalt - Also suitable for use on electric joint cutters

Article number 4L167420
Application Cutting
Thickness (mm) 3.7
Max. number of revolutions (1/min) 4300
Disc diameter (mm) 450
Suitable for asphalt Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 3.7
Max. number of revolutions (1/min) 4300
Disc diameter (mm) 450
Suitable for asphalt Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other
Segment width (mm) 3.7
Segment height (mm) 10
Segmentation Toothed
Number of segments 28
Brand Klingspor
Model DT 602 A Supra

Description

Advantages: First-rate cutting performance - Protective segments to guard the blade - Great price-performance ratio - Specially engineered for applications on asphalt - Also suitable for use on electric joint cutters

Article numbers

Article number 4L167420
EAN 4014855217199
UBB 500636774001
UNSPSC 27110000
Manufacturer article nr  325128
Do not close this page. This message will disappear, when the page is fully loaded.