text.skipToContent text.skipToNavigation

Klingspor AN 400 Abrasive Screen Corundum 80 Grit 80 x 133mm


Advantages: Effective and full-surface dust extraction thanks to open grid structure - Dust-free grinding extends the service life of the abrasive - At the same time, improved health and safety thanks to reduced dust formation at the work station - Independent of existing extraction hole patterns - Waterproof

Article number 5P426815
Width 80
Type Rectangle
Length (mm) 133
Waterproof Yes
Suitable for wood Yes
Packed per 50
Full Box only

Specifications

Width 80
Type Rectangle
Length (mm) 133
Waterproof Yes
Suitable for wood Yes
Suitable for paint Yes
With perforation for dust extraction Yes
Granulation according to CAMI 80
Suitable for filler Yes
Brand Klingspor
Model AN 400
Type Abrasive Screen

Description

Advantages: Effective and full-surface dust extraction thanks to open grid structure - Dust-free grinding extends the service life of the abrasive - At the same time, improved health and safety thanks to reduced dust formation at the work station - Independent of existing extraction hole patterns - Waterproof

Article numbers

Article number 5P426815
EAN 4014855302734
UBB 500695762673
UNSPSC 31191500
Manufacturer article nr  337892
Do not close this page. This message will disappear, when the page is fully loaded.