text.skipToContent text.skipToNavigation

HPX 6200 Repair Tape Polyethylene White 48mm x 25m


Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article number CW5025HPX
Colour White
Width 48
Thickness (mm) 0.3
Length (mm) 25
Material Other
Packed per 1

Specifications

Colour White
Width 48
Thickness (mm) 0.3
Length (mm) 25
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX
Type Repair Tape

Description

Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article numbers

Article number CW5025HPX
EAN 5425014220018
UBB 500619968364
UNSPSC 31201501
Manufacturer article nr  CW5025
Do not close this page. This message will disappear, when the page is fully loaded.