text.skipToContent text.skipToNavigation

Hand pad CF-HP L224xW158mm very fine 400 red 3M


Scotch-Brite™ General Purpose Hand Pad 7447 combines flexibility with effective cutting action and precise hand control. Our hand pad uses fine grade aluminium oxide abrasives which cut fast and fine, to leave a smooth finished surface.Use Scotch-Brite™ General Purpose Hand Pad 7447 for a wide variety of materials and tasks. Our pads combine flexibility

Article number 0S026180
Width 158
Type Rectangle
Length (mm) 224
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 60
Full Box only

Specifications

Width 158
Type Rectangle
Length (mm) 224
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 400
Nonwoven fabric-fineness Fineness very fine
Brand 3M

Description

Scotch-Brite™ General Purpose Hand Pad 7447 combines flexibility with effective cutting action and precise hand control. Our hand pad uses fine grade aluminium oxide abrasives which cut fast and fine, to leave a smooth finished surface.Use Scotch-Brite™ General Purpose Hand Pad 7447 for a wide variety of materials and tasks. Our pads combine flexibility with effective cutting action and precise hand control, for consistent fine finishing results. They are particularly useful for tough cleaning jobs. Scotch-Brite pads are used like steel wool grade 1, but unlike steel wool they won’t shred during use, rust after use, or create fine metal splinters. The non-woven, open-web material resists loading and can be used dry, with water or solvents, and rinsed clean for reuse. Use our maroon hand pads in a variety of ways. They fit comfortably into the hand for precise control, or can be used with a hand pad block for uniform finishing, or on an in-line sander to cover larger areas.Our pads comprise of fine grade aluminium oxide abrasives which cut fast and fine, leaving a smooth finished surface. Industry professionals choose aluminium oxide for its toughness, cut rate and longevity. The durable abrasive self-fractures during use to continually create fresh cutting edges, compared with traditional abrasives, such as garnet, which quickly wear down with use.Aluminium Oxide is often used in grinding applications in addition to sanding and finishing, for its high cut-rate, hardness, strength, and low heat retention.It’s suitable for use on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.Scotch-Brite™ industrial abrasive products are unique surface conditioning products that blend abrasives into non-woven nylon or other synthetic fibres, to create a system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Article numbers

Article number 0S026180
EAN 4046719770700
UBB 500684647133
UNSPSC 31191500
Manufacturer article nr  7447
Do not close this page. This message will disappear, when the page is fully loaded.