text.skipToContent text.skipToNavigation

Gedore 137 T Grip Wrench 30-60mm Steel Nickel Plated 220mm


Release lever blue dip-insulated, Nickel-plated, The workpieces to be glued are placed together, with the grip open, the drill holes for the clamping pins are marked, and 9 - 10 mm Ø holes drilled. Glue is applied, the wrench pushed into the holes, the pieces aligned and the clamping lever closed - the work is finished, Tenon block not included

Article number G2545.000.220
Insulated No
Suitable for Other
Total length (mm) 220
Max. cheeks opening (mm) 60
Welding tongs No
Packed per 1

Specifications

Insulated No
Suitable for Other
Total length (mm) 220
Max. cheeks opening (mm) 60
Welding tongs No
Brand Gedore
Type Grip Wrench

Description

Release lever blue dip-insulated, Nickel-plated, The workpieces to be glued are placed together, with the grip open, the drill holes for the clamping pins are marked, and 9 - 10 mm Ø holes drilled. Glue is applied, the wrench pushed into the holes, the pieces aligned and the clamping lever closed - the work is finished, Tenon block not included

Article numbers

Article number G2545.000.220
EAN 4010886640364
UBB 203102213931
UNSPSC 27112124
Manufacturer article nr  6403600
Do not close this page. This message will disappear, when the page is fully loaded.