text.skipToContent text.skipToNavigation

Gedore 1335 L Tool Case 5-Compartment Blue 535 x 210 x 225mm


Compartments to be fully pulled out, Great stability even if only one side is opened, GEDORE blue powder-coated, Dimensions: H 210 x W 535 x D 225 mm, Particularly suitable for tool assortments S 1024, S 1025, S 1151 and S 1151 A, Particularly suitable for assortments No. S 1024, S 1025, S 1151 and S 1151 A

Article number G2005.661.058
Colour Blue
Width 535
Design Case
Height 225
Depth 210
Packed per 1

Specifications

Colour Blue
Width 535
Design Case
Height 225
Depth 210
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
Total number of compartments 5
With foam No
With divider Yes
With telescopic handle No
Brand Gedore
Model 1335 L
Type Tool Case

Description

Compartments to be fully pulled out, Great stability even if only one side is opened, GEDORE blue powder-coated, Dimensions: H 210 x W 535 x D 225 mm, Particularly suitable for tool assortments S 1024, S 1025, S 1151 and S 1151 A, Particularly suitable for assortments No. S 1024, S 1025, S 1151 and S 1151 A

Article numbers

Article number G2005.661.058
EAN 4010886661055
UBB 203188070866
UNSPSC 24113106
Manufacturer article nr  6610580
Do not close this page. This message will disappear, when the page is fully loaded.