text.skipToContent text.skipToNavigation

Gedore 2133 VDE Socket Wrench 11mm Hex 125mm Blade Length 3-Component Handle 245mm


Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Head depth 25 mm, blade length 125 mm, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900

Article number 1V846121
Flexible No
Wrench width (mm) 11
Total length (mm) 254
Isolation protection 1000 V Yes
Blade length (mm) 125
Packed per 1

Specifications

Flexible No
Wrench width (mm) 11
Total length (mm) 254
Isolation protection 1000 V Yes
Blade length (mm) 125
Suitable for hexagonal bolts Yes
Head width (mm) 19
With anti-roll protection Yes
VDE tested Yes
Brand Gedore
Type VDE Socket Wrench

Description

Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Head depth 25 mm, blade length 125 mm, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900

Article numbers

Article number 1V846121
EAN 4010886841273
UBB 500642487481
UNSPSC 27111725
Manufacturer article nr  1747142
Do not close this page. This message will disappear, when the page is fully loaded.