text.skipToContent text.skipToNavigation

Gedore Pipe Cutter 4-16mm 50mm


For use in barely accessible places, For copper, brass, and light-alloy pipes, PVC hard plastic and plastic-coated pipes, thin-walled steel pipes, (precision steel and hydraulic pipes), composite pipes, Body in pressure-cast zinc, Painted blue

Article number G2903.000.050
Length (mm) 50
Tube diameter (mm) ['4.000', '16.000']
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic No
Packed per 1

Specifications

Length (mm) 50
Tube diameter (mm) ['4.000', '16.000']
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic No
Suitable for copper Yes
Suitable for steel Yes
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes No
With pipe inside deburrer No
With quick adjustment No
Number of cutting wheels 1
Telescopic No
Brand Gedore
Type Pipe Cutter

Description

For use in barely accessible places, For copper, brass, and light-alloy pipes, PVC hard plastic and plastic-coated pipes, thin-walled steel pipes, (precision steel and hydraulic pipes), composite pipes, Body in pressure-cast zinc, Painted blue

Article numbers

Article number G2903.000.050
EAN 4017981231008
UBB 240185037225
UNSPSC 23241610
Manufacturer article nr  4504560
Do not close this page. This message will disappear, when the page is fully loaded.