text.skipToContent text.skipToNavigation

Gedore Mounting Spanner 17 x 19mm M10 250mm Length


With moveable stud screw insert for bathroom fittings attachment M10 or M12, Open end spanner size 17x19 mm for tightening or loosening of corner valves, Open-ended spanner SW 17x19 mm for tightening or loosening washbasin fittings and angle valves

Article number G2910.017.019
Total length (mm) 250
Wrench width (mm) 17 - 19
Brand Gedore
Weight per piece (g) 200
Type Mounting Spanner
Packed per 1

Specifications

Total length (mm) 250
Wrench width (mm) 17 - 19
Brand Gedore
Weight per piece (g) 200
Type Mounting Spanner

Description

With moveable stud screw insert for bathroom fittings attachment M10 or M12, Open end spanner size 17x19 mm for tightening or loosening of corner valves, Open-ended spanner SW 17x19 mm for tightening or loosening washbasin fittings and angle valves

Article numbers

Article number G2910.017.019
EAN 4017981317009
UBB 203120578604
UNSPSC 46171505
Manufacturer article nr  4509360
Do not close this page. This message will disappear, when the page is fully loaded.