text.skipToContent text.skipToNavigation

Gedore Hack Saw 410mm


For 10" and 12" hacksaw blades, complete with No. 403 A-405 A, Saw blades single-sided (403 A-405 A) and double-sided (403 B-405 B), Handle enamelled, lacquered handle

Article number G2827.000.470
Design Hack Saw
Type Hacksaw
Isolation protection 1000 V No
Suitable for stainless steel No
Suitable for aluminium Yes
Packed per 1

Specifications

Design Hack Saw
Type Hacksaw
Isolation protection 1000 V No
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood No
Saw blade exchangeable Yes
Pit saw No
VDE tested No
Brand Gedore
Type Hack Saw

Description

For 10" and 12" hacksaw blades, complete with No. 403 A-405 A, Saw blades single-sided (403 A-405 A) and double-sided (403 B-405 B), Handle enamelled, lacquered handle

Article numbers

Article number G2827.000.470
EAN 4010886650028
UBB 240147022034
UNSPSC 27112802
Manufacturer article nr  6500210
Do not close this page. This message will disappear, when the page is fully loaded.