text.skipToContent text.skipToNavigation

Gedore Hack Saw 250mm


Made from flat bar, 10 x 5 mm, zinc-plated, Glass-fibre reinforced plastic handle, Reach 50 mm, For use with junior hacksaw blades 145 mm, Saw blade 404 A-406 A, Saw blade No. 404 A-406 A

Article number G2830.000.250
Design Hack Saw
Type Hacksaw
Isolation protection 1000 V No
Saw-blade length (mm) 145
Suitable for stainless steel No
Packed per 1

Specifications

Design Hack Saw
Type Hacksaw
Isolation protection 1000 V No
Saw-blade length (mm) 145
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood No
Saw blade exchangeable Yes
Pit saw Yes
VDE tested No
Brand Gedore
Type Hack Saw

Description

Made from flat bar, 10 x 5 mm, zinc-plated, Glass-fibre reinforced plastic handle, Reach 50 mm, For use with junior hacksaw blades 145 mm, Saw blade 404 A-406 A, Saw blade No. 404 A-406 A

Article numbers

Article number G2830.000.250
EAN 4010886650103
UBB 240147401873
UNSPSC 27112802
Manufacturer article nr  6501020
Do not close this page. This message will disappear, when the page is fully loaded.