text.skipToContent text.skipToNavigation

Gedore 31 KR 20-36 Friction Ratchet 36mm Hex CrV Steel 500mm


Hexagon rings are available on request, Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16"

Article number G2300.360.001
Surface protection Chromium-plated
Weight 1162
Wrench width (mm) 36
Length (mm) 500
Head width (mm) 63.6
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 1162
Wrench width (mm) 36
Length (mm) 500
Head width (mm) 63.6
Ring model Double hexagon
With insert ring Yes
Head height (mm) 21.5
Brand Gedore
Type Friction Ratchet

Description

Hexagon rings are available on request, Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm

Article numbers

Article number G2300.360.001
EAN 4010886625613
UBB 203120511373
UNSPSC 27111711
Manufacturer article nr  6256120
Do not close this page. This message will disappear, when the page is fully loaded.