text.skipToContent text.skipToNavigation

Gedore 31 KR 16-30 Friction Ratchet 30mm Hex CrV Steel 400mm


Hexagon rings are available on request, Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16"

Article number G2300.300.001
Weight 709
Wrench width (mm) 30
Length (mm) 400
Head width (mm) 51.6
Ring model Double hexagon
Packed per 1

Specifications

Weight 709
Wrench width (mm) 30
Length (mm) 400
Head width (mm) 51.6
Ring model Double hexagon
With insert ring Yes
Head height (mm) 19.5
Brand Gedore
Type Friction Ratchet

Description

Hexagon rings are available on request, Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm

Article numbers

Article number G2300.300.001
EAN 4010886625552
UBB 203120511118
UNSPSC 27111711
Manufacturer article nr  6255580
Do not close this page. This message will disappear, when the page is fully loaded.