text.skipToContent text.skipToNavigation

Gedore 31 KR 12-28 Friction Ratchet 28mm Hex CrV Steel 305mm


Hexagon rings are available on request, Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16"

Article number G2300.280.001
Weight 466
Wrench width (mm) 28
Length (mm) 305
Head width (mm) 44.6
Ring model Double hexagon
Packed per 1

Specifications

Weight 466
Wrench width (mm) 28
Length (mm) 305
Head width (mm) 44.6
Ring model Double hexagon
With insert ring Yes
Head height (mm) 18.5
Brand Gedore
Type Friction Ratchet

Description

Hexagon rings are available on request, Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm

Article numbers

Article number G2300.280.001
EAN 4010886625521
UBB 203120511035
UNSPSC 27111711
Manufacturer article nr  6255230
Do not close this page. This message will disappear, when the page is fully loaded.