text.skipToContent text.skipToNavigation

Gedore 31 K 12 Friction Ratchet without Insert Ring 24-28mm Hex CrV Steel 305mm


Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated

Article number G2302.000.304
Surface protection Chromium-plated
Weight 406
Length (mm) 305
With insert ring No
Brand Gedore
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 406
Length (mm) 305
With insert ring No
Brand Gedore
Type Friction Ratchet without Insert Ring

Description

Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated

Article numbers

Article number G2302.000.304
EAN 4010886624333
UBB 203120502042
UNSPSC 27111711
Manufacturer article nr  6243300
Do not close this page. This message will disappear, when the page is fully loaded.