text.skipToContent text.skipToNavigation

Gedore 29 27x32 Ratchet 27 x 32mm Hex Drive 402mm


Especially in steel construction and scaffolding, Especially suitable for steel and scaffolding construction

Article number G2305.027.032
Insulated No
Height 63
Weight 1278
Antimagnetic No
Length (mm) 402
Packed per 1

Specifications

Insulated No
Height 63
Weight 1278
Antimagnetic No
Length (mm) 402
Isolation protection 1000 V No
Connection size Other
Explosion-proof No
With handle No
Trough-feed model No
Universal joint No
Connection size (mm) 32
Reversible Yes
Construction ratchet Yes
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets No
VDE tested No
Brand Gedore
Type Ratchet

Description

Especially in steel construction and scaffolding, Especially suitable for steel and scaffolding construction

Article numbers

Article number G2305.027.032
EAN 4010886626290
UBB 240120674504
UNSPSC 27111711
Manufacturer article nr  6262950
Do not close this page. This message will disappear, when the page is fully loaded.