text.skipToContent text.skipToNavigation

Gedore 8000 J 61 Circlip Pliers 252-400mm 90° Angled Tip 580mm


Black, tips and lock lever zinc-plated, Lever handle-end blue dip-insulated, Finger protection, Reinforced safety arms, Precision machined, oil hardened and annealed, E-8000 J = pair of spare tips, Pair of replacement tips available

Article number G3006.020.061
Design Straight
Insulated Yes
With spring No
Length (mm) 575
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring No
Length (mm) 575
Isolation protection 1000 V No
Chucking range (mm) 252 - 400
Suitable for outside locking rings No
Exchangeable tips Yes
VDE tested No
Brand Gedore
Type Circlip Pliers

Description

Black, tips and lock lever zinc-plated, Lever handle-end blue dip-insulated, Finger protection, Reinforced safety arms, Precision machined, oil hardened and annealed, E-8000 J = pair of spare tips, Pair of replacement tips available

Article numbers

Article number G3006.020.061
EAN 4010886671856
UBB 203100029420
UNSPSC 27112140
Manufacturer article nr  6718510
Do not close this page. This message will disappear, when the page is fully loaded.