text.skipToContent text.skipToNavigation

Gedore 8000 A 0G Circlip Pliers 1.5-3.5mm 30° Angled Tip 140mm


For retaining rings Seeger as well as Benzing, Similar to DIN 5254 Form A, A 0G - A 1G = tips angled 30°, A 2G = straight tips, With opening spring and adjusting screw to limit opening, High degree of assembly reliability, the limit opening rules out any over-tensioning of the smallest of retaining rings, Forged GEDORE chrome-vanadium special hardened a

Article number G3000.010.000
Design Right-angled
Insulated Yes
With spring No
Length (mm) 140
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated Yes
With spring No
Length (mm) 140
Isolation protection 1000 V No
Chucking range (mm) ['1.500', '3.500']
Suitable for outside locking rings Yes
Exchangeable tips Yes
VDE tested No
Brand Gedore
Type Circlip Pliers

Description

For retaining rings Seeger as well as Benzing, Similar to DIN 5254 Form A, A 0G - A 1G = tips angled 30°, A 2G = straight tips, With opening spring and adjusting screw to limit opening, High degree of assembly reliability, the limit opening rules out any over-tensioning of the smallest of retaining rings, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with red dipped handles

Article numbers

Article number G3000.010.000
EAN 4010886670019
UBB 240100002148
UNSPSC 27112140
Manufacturer article nr  6700140
Do not close this page. This message will disappear, when the page is fully loaded.