text.skipToContent text.skipToNavigation

Gedore 400 Flare Nut Spanner 10 x 12mm Vanadium Steel Chrome Plated 150mm


Ring 15° offset from shaft, Hexagon gap 30° offset, UD-section at 15° offset, Sizes 8x10 to 12x14 mm with hexagon, For applications involving hydraulic/brake lines, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Hexagonal opening 30° offset, UD profile opening 15° offset

Article number
Surface protection Chromium-plated
Length (mm) 150
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 12
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 150
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 12
Wrench size small (mm) 10
Single wrench model No
Low spark model No
Height of head small (mm) 8
Height of head large (mm) 9.5
Half moon model No
Head width small (mm) 20
Head width large (mm) 24
Ratcheting model No
Point count 12
Open model Yes
Brand Gedore
Weight per piece (g) 60
Commodity code 8204110000
Model 400
Type Flare Nut Spanner

Description

Ring 15° offset from shaft, Hexagon gap 30° offset, UD-section at 15° offset, Sizes 8x10 to 12x14 mm with hexagon, For applications involving hydraulic/brake lines, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Hexagonal opening 30° offset, UD profile opening 15° offset

Article numbers

Article number G2140.010.012
EAN 4010886605103
UBB 240120669991
UNSPSC 27111743
Manufacturer article nr  6051070

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.