text.skipToContent text.skipToNavigation

Facom Trolley Worktop Extension for Workstation Steel Black 350 x 120 x 550mm


Article number 6D082193
Colour Black
Width 350
Height 120
Depth 550
Type of accessories/components Other
Material Steel
Accessories Yes
Packed per 1

Specifications

Colour Black
Width 350
Height 120
Depth 550
Type of accessories/components Other
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Type Trolley Worktop Extension

Article numbers

Article number 6D082193
EAN 3662424107405
UNSPSC 27110000
Manufacturer article nr  JET.WA21
Do not close this page. This message will disappear, when the page is fully loaded.