text.skipToContent text.skipToNavigation

Facom Open End Wrench 1 x 1-1/16" Chrome Plated 285mm Length


Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose locknuts. Heads hinged at 15°. Dimensions in inches: from 1/4" to 1"5/8. Presentation: satin chrome finish.

Article number 1C483224
Surface protection Chromium-plated
Length (mm) 285
Isolation protection 1000 V No
Wrench size large (mm) 27
Wrench size small (mm) 25.4
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 285
Isolation protection 1000 V No
Wrench size large (mm) 27
Wrench size small (mm) 25.4
Single wrench model No
Low spark model No
Height of head small (mm) 8.8
Height of head large (mm) 8.8
Wrench size small (inch) 1 inch
Wrench size large (inch) 1 1/16 inch
Head width small (mm) 59.5
Head width large (mm) 64
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Brand Facom
Type Open End Wrench

Description

Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose locknuts. Heads hinged at 15°. Dimensions in inches: from 1/4" to 1"5/8. Presentation: satin chrome finish.

Article numbers

Article number 1C483224
EAN 3148511046715
UBB 500638262054
UNSPSC 27111726
Manufacturer article nr  44.1PX1P1/16
Do not close this page. This message will disappear, when the page is fully loaded.