text.skipToContent text.skipToNavigation

Fabory Paper 2 220 x 300mm Bundle


2 layers of cleaning papier, havannah color (produced from drink cartons), natural, absorbs water, oil, solvents etc. for simple and medium cleaning jobs

Article number 4N652416
Colour Other
Design Other
Packaging Bundle
Number of layers 2
Sheet length (mm) 300
Packed per 1

Specifications

Colour Other
Design Other
Packaging Bundle
Number of layers 2
Sheet length (mm) 300
Sheet width (mm) 220
EU Ecolabel Yes
Brand Fabory approved vendor
Type Paper

Description

2 layers of cleaning papier, havannah color (produced from drink cartons), natural, absorbs water, oil, solvents etc. for simple and medium cleaning jobs

Article numbers

Article number 4N652416
EAN 8717703542486
UNSPSC 47130000
Manufacturer article nr  70852334
Do not close this page. This message will disappear, when the page is fully loaded.