text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Chain hoist YaleMINI 360 load capacity 250 kg lift height 6 m with load hook YALE


Small and handy spur wheel block in a compact design with a housing made of die-cast aluminium and a 360° rotating hand chain wheel cover ∙ This ensures a high level of safety, as it is possible to work outside the danger zone ∙ The low weight of the apparatus results in countless possible applications, e.g. in industry for assembly work, car workshops,

Article number 8N060738
Design Chain
Lift height (m) 6
Hoisting capacity (kN) 0.25
Brand Yale
Packed per 1

Specifications

Design Chain
Lift height (m) 6
Hoisting capacity (kN) 0.25
Brand Yale

Description

Small and handy spur wheel block in a compact design with a housing made of die-cast aluminium and a 360° rotating hand chain wheel cover ∙ This ensures a high level of safety, as it is possible to work outside the danger zone ∙ The low weight of the apparatus results in countless possible applications, e.g. in industry for assembly work, car workshops, crafts, etc.

Article numbers

Article number 8N060738
EAN 4053981992532
UNSPSC 24101612
Manufacturer article nr  9000360037
Do not close this page. This message will disappear, when the page is fully loaded.