Levering bar 138-400 length 400 mm width 23 mm taper diameter 17 mm galvanised GG2751.000.286
Stahlwille Lever bar L.400mmG1220.011.007
Stahlwille Lever bar L.400mmG1220.011.006
Stahlwille Pry bar L.400mmG1220.011.005
Wrecking bar Biber Bar length 455 mm PEDDINGHAUS3E736246
Offset pin overall length 350 mm diameter 12 mm leg length 110 mm RENNSTEIG4M791114
Offset pin overall length 500 mm diameter 20 mm leg length 150 mm RENNSTEIG7H032263
Wrecking bar L 1250 mm width 25 mm angular shape curved claw powder-coated5V118861
Wrecking bar L 1250 mm width 30 mm IDEAL7X537029
Wrecking bar L 1500 mm width 30 mm IDEAL6Q575705
Wrecking bar overall length 500 mm hexagonal 18 mm powder-coated RENNSTEIG0X057180
Wrecking bar Biber Bar length 380 mm PEDDINGHAUS2H681957
Wrecking bar Gorilla Bar overall length 900 mm oval4U122012
Wrecking bar overall length 800 mm hexagonal 18 mm powder-coated RENNSTEIG2A503248
Wrecking bar L 1500 mm width 30 mm IDEAL6E138745
Wrecking bar overall length 800 mm width 22 mm angular powder-coated7X334597
Offset pin overall length 300 mm diameter 10 mm leg length 100 mm RENNSTEIG6V056380
Offset pin overall length 450 mm diameter 16 mm leg length 130 mm RENNSTEIG1O267778
Wrecking bar overall length 600 mm width 18 mm angular powder-coated2R719063
Wrecking bar overall length 400 mm hexagonal 18 mm powder-coated RENNSTEIG5P274410