SUPER SOFT CLOSE TELESCOPIC LADDER 3,2M6O629620
Clamping holder mount diameter 4 + 8 H7 mm shank 72 x 12 x 6 mm KÄFER0X500398
Extension piece length 10 mm measuring pin diameter 4 mm KÄFER1B520268
Depth measuring bridge TB 50 bridge length 50 mm height 16 mm KÄFER2P656206
Thread limit plug gauge DIN 13 M12x1.75mm tolerance 6H BOSS9D040336
Thread gauge DIN EN ISO 228 G 3/8 inch x 19 nominal dm 16.662 mm go/no-go ends BOSS0G854268
Articulated arm operating range 200mm for M8/M6 FISSO7M874509
Depth measuring bridge TB 80 bridge length 80 mm height 16 mm KÄFER3Q265543
Thread gauge DIN EN ISO 228 G 1 inch x 11 nominal diameter 33.249 mm go/no-go ends BOSS9V336100
Thread gauge DIN EN ISO 228 G 1/4 inch x 19 nominal dm 13.157 mm go/no-go ends BOSS5T261360
Extension piece length 50 mm measuring pin diameter 4 mm KÄFER4X367698
Rear wall with eyelet for outer ring diameter 58 mm suitable for dial gauges KÄFER6S373766
Clamping shank shank diameter 8 mm h6 suitable for lever gauge KÄFER9X305727
Thread limit plug gauge DIN 13 M1.6x0.35 mm tolerance 6H BOSS3H484980
Centring holder FH 8 locating hole diameter 4 mm H7 shank diameter 8 mm h6 KÄFER4Z216540
Clamping shank M8 with fine adjustment FISSO8G009186
Extension piece length 20 mm measuring pin diameter 4 mm KÄFER5B246555
Thread gauge DIN EN ISO 228 G 3/4 inch x 14 nominal dm 26.441 mm go/no-go ends BOSS9V725058
Depth measuring bridge TB 120 bridge length 120 mm height 20 mm KÄFER3J895262
Telescopic levelling rod length 1.22-4 m rear partition 2 with spirit level NEDO2V882519