Master 9603401000 Radiator paint brush 65-2.IN.M7005.065.050
Master 9603401000 Radiator paint brush 65-1.1/2M7005.065.038
Master 9603401000 Radiator paint brush 65-1.IN.M7005.065.025
Master 9603401000 Radiator paint brush 66-1.1/2M7005.066.038
Master 9603401000 Radiator paint brush 66-2.IN.M7005.066.050
Master 9603401000 Radiator paint brush 66-1.IN.M7005.066.025
Fabory Radiator paint brush 27T278106
Master 9603401000 Radiator paint brush 66-3.IN.M7005.066.076
Master Radiator paint brush 66-2.1/2M7005.066.063
Fabory Approved Radiator paint brush 11/21U293394
Radiator brush width 25 mm bristle length 45 mm mixed bristles1S230274
Radiator brush width 35 mm bristle length 45 mm pale Chinese bristles, industry2N330089
Radiator brush width 40 mm bristle length 48 mm mixed bristles7C377551
Radiator brush width 60 mm bristle length 55 mm mixed bristles6L870303
Radiator brush width 50 mm bristle length 45 mm pale Chinese bristles, industry3F892339
Radiator brush width 25 mm bristle length 45 mm pale Chinese bristles, prof. pai8M037250
Radiator brush width 40 mm bristle length 51 mm full synthetic special bristles5B697508
Radiator brush width 25 mm bristle length 45 mm pale Chinese bristles, industry6M951386
Radiator brush width 60 mm bristle length 45 mm grey mixed bristles7I230569
Radiator brush width 50 mm bristle length 45 mm grey mixed bristles1D816774