Measuring insert diameter 3 mm ball M2.5 steel suitable for dial gauges KÄFER1N508593
Measuring insert diameter 30 mm flat M2.5 steel suitable for dial gauges KÄFER5Q522011
Measuring insert diameter 10 mm flat M2.5 hard alloy suitable for dial gauges KÄFER0F067742
Measuring insert diameter 1.5 mm length 50 mm pin M2.5 steel KÄFER7V025282
Measuring insert diameter 1.5 mm length 11 mm pin M2.5 steel KÄFER1W740779
Measuring insert diameter 8.4 mm castor M2.5 steel suitable for dial gauges KÄFER2T561461
Measuring insert diameter 20 mm flat M2.5 steel suitable for dial gauges KÄFER1W234632
Measuring insert diameter 3 mm length 6 mm ball M2.5 plastic KÄFER0K352745
Measuring insert length 6 mm ball M2.5 steel suitable for dial gauges KÄFER9P561108
Measuring insert dm 2 mm length 34.7 mm ball M1.6 Ruby lever gauge KÄFER4Z760361
Measuring insert diameter 1 mm ball M2.5 steel suitable for dial gauges KÄFER7X720603
Measuring insert dm 2 mm length 11.8 mm ball hard alloy M1.6 lever gauge KÄFER3S186763
Measuring insert diameter 1.5 mm length 11 mm pin M2.5 hard alloy KÄFER1G045413
Measuring insert 45 deg taper M2.5 steel suitable for dial gauges KÄFER8P698548
Measuring insert dm 2 mm length 34.7 mm ball hard alloy M1.6 lever gauge KÄFER7T651251
Measuring insert length 6 mm ball M2.5 hard alloy suitable for dial gauges KÄFER0V468255
Measuring insert dm 2 mm length 11.8 mm ball M1.6 Ruby lever gauge KÄFER5A101375
Measuring insert diameter 2 mm horizontal cylinder M2.5 steel KÄFER4P501906
Measuring insert diameter 4.8 mm flat M2.5 steel suitable for dial gauges KÄFER9Z027972
Measuring insert diameter 10 mm arched radius 15 M2.5 steel KÄFER9Z132194