text.skipToContent text.skipToNavigation

Brennenstuhl Cable Reel H07RN-F 40m Blue 290mm 29 x 19 x 37cm


The Garant IP44 commercial/building site extension lead with 40m cable length in the colour blue by Brennenstuhl convinces with its quality and safety in all areas. The cable reel is ideal for use on construction sites and outdoors. It also convinces with the following features:Innovative cablepilot carrying handle for perfect cable routing. Swings on b

Article number B6129.208.380
Colour Black
Core cross section (mm²) 1.5
Cable assembly H07RN-F
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Packed per 1

Specifications

Colour Black
Core cross section (mm²) 1.5
Cable assembly H07RN-F
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Cable length (m) 40
Material housing Plastic
Number of cores 3
Degree of protection (IP) IP44
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes
Brand Brennenstuhl
Weight per piece (g) 4300
Model Garant®
Type Cable Reel

Description

The Garant IP44 commercial/building site extension lead with 40m cable length in the colour blue by Brennenstuhl convinces with its quality and safety in all areas. The cable reel is ideal for use on construction sites and outdoors. It also convinces with the following features:Innovative cablepilot carrying handle for perfect cable routing. Swings on both sides for convenient carrying and hangingRN cable is approved for difficult building conditions according to VDE 0100 part 704With twist handle for convenient reelingProtection class IP44Cable length 40mCable designation H07RN-F 3G1.5Cable quality rubber neopreneCable colour blackReel diameter 290 mm

Article numbers

Article number B6129.208.380
EAN 4007123021581
UBB 240789077304
UNSPSC 26121635
Manufacturer article nr  1208380
Do not close this page. This message will disappear, when the page is fully loaded.