text.skipToContent text.skipToNavigation

Bosch X571 Flap Disc for Metal Zircon Corundum 60 Grit Round 180 x 22.23mm


The X571 Best for Metal has an excellent lifetime when grinding welding seams and coarse sanding metal surfaces. Its high-quality zirconia alumina/semi-friable aluminium oxide grit is tough and wear-resistant for extensive metalwork. This product is intended for metal. The grit is bonded using fully synthetic resin for wear-resistance in heavy-duty appl

Article number 1E905650
Application Grinding
Disc diameter (mm) 180
Suitable for wet operation No
Granulation 60
Suitable for plastic No
Packed per 10
Full Box only

Specifications

Application Grinding
Disc diameter (mm) 180
Suitable for wet operation No
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe Yes
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Bowl wheel No
X-Lock holding device No
Brand Bosch
Type Flap Disc

Description

The X571 Best for Metal has an excellent lifetime when grinding welding seams and coarse sanding metal surfaces. Its high-quality zirconia alumina/semi-friable aluminium oxide grit is tough and wear-resistant for extensive metalwork. This product is intended for metal. The grit is bonded using fully synthetic resin for wear-resistance in heavy-duty applications on a backing material made of robust x-cloth for long-term use. The carrier plate is available in angled and straight, fibreglass and plastic versions.

Article numbers

Article number 1E905650
EAN 3165140180030
UBB 500648484714
UNSPSC 27112700
Manufacturer article nr  2608606738
Do not close this page. This message will disappear, when the page is fully loaded.