text.skipToContent text.skipToNavigation

Bosch PRO F355 Sanding Sheet 1200 Grit 93 x 93mm 5-Piece


Article number 5B562835
Width 93
Waterproof No
Material of carrier Other
Suitable for metal Yes
Suitable for wood No
Suitable for stone Yes
Suitable for paint Yes
Packed per 5
Full Box only

Specifications

Width 93
Waterproof No
Material of carrier Other
Suitable for metal Yes
Suitable for wood No
Suitable for stone Yes
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction Yes
Hook-and-loop fastening Yes
Brand Bosch
Type Sanding Sheet

Article numbers

Article number 5B562835
EAN 3165140159180
UBB 500648662269
UNSPSC 27112700
Manufacturer article nr  2608605200
Do not close this page. This message will disappear, when the page is fully loaded.