text.skipToContent text.skipToNavigation

Bosch PRO F355 Sanding Disc Silicon Carbide 180 Grit 150mm 5-Piece


Article number 1P106802
Diameter 150
Waterproof No
Material of carrier Other
Suitable for metal No
Suitable for wood Yes
Suitable for stone No
Suitable for paint Yes
Packed per 5
Full Box only

Specifications

Diameter 150
Waterproof No
Material of carrier Other
Suitable for metal No
Suitable for wood Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction Yes
Hook-and-loop fastening Yes
Brand Bosch
Type Sanding Disc

Article numbers

Article number 1P106802
EAN 3165140159456
UBB 500648501210
UNSPSC 27112700
Manufacturer article nr  2608605127
Do not close this page. This message will disappear, when the page is fully loaded.