text.skipToContent text.skipToNavigation

Bosch GOL 32 D Line Laser in Carrying Case 120m 1mm/m


Optical Level GOL 32 D, Robust and reliable – ideal for outdoor use, Ideal for outdoor use due to a robust housing with dust and splash protection (IP54), Fast aperture for a sharp image of the target, Compensator lock for safe transport, Adjusting pin, Hex key, Building tripod BT 160 Professional (0 601 091 200), Measuring rod GR 500 Professional (0 60

Article number 4S550267
Weight 1.5
Length of signalling route (m) 120
Accuracy (mm) 1
Brand Bosch
Model GOL 32 D
Packed per 1

Specifications

Weight 1.5
Length of signalling route (m) 120
Accuracy (mm) 1
Brand Bosch
Model GOL 32 D
Type Line Laser

Description

Optical Level GOL 32 D, Robust and reliable – ideal for outdoor use, Ideal for outdoor use due to a robust housing with dust and splash protection (IP54), Fast aperture for a sharp image of the target, Compensator lock for safe transport, Adjusting pin, Hex key, Building tripod BT 160 Professional (0 601 091 200), Measuring rod GR 500 Professional (0 601 094 300), Lens cover, Plumb bob

Article numbers

Article number 4S550267
EAN 3165140745017
UBB 500704804425
UNSPSC 27110000
Manufacturer article nr  0601068502
Do not close this page. This message will disappear, when the page is fully loaded.