text.skipToContent text.skipToNavigation

Bosch GOL 20 G Optical Level Laser in Case 60m 3mm/m


Optical Level GOL 20 G, Robust and reliable – ideal for outdoor use, Ideal for outdoor use due to a robust housing with dust and splash protection (IP54), Fast aperture for a sharp image of the target, Compensator lock for safe transport, Adjusting pin, Hex key, Carrying case (1 600 A00 0LF), Lens cover, Plumb bob

Article number 3H880045
Weight 1.5
Length of signalling route (m) 60
Accuracy (mm) 3
Brand Bosch
Model GOL 20 G
Packed per 1

Specifications

Weight 1.5
Length of signalling route (m) 60
Accuracy (mm) 3
Brand Bosch
Model GOL 20 G
Type Optical Level Laser

Description

Optical Level GOL 20 G, Robust and reliable – ideal for outdoor use, Ideal for outdoor use due to a robust housing with dust and splash protection (IP54), Fast aperture for a sharp image of the target, Compensator lock for safe transport, Adjusting pin, Hex key, Carrying case (1 600 A00 0LF), Lens cover, Plumb bob

Article numbers

Article number 3H880045
EAN 3165140603294
UBB 500704804003
UNSPSC 27110000
Manufacturer article nr  0601068401
Do not close this page. This message will disappear, when the page is fully loaded.