text.skipToContent text.skipToNavigation

Bosch Workbench 680 x 680 x 834mm


Work Bench PWB 600,Quick set-up for stable working – anywhere, anytime,Fast and easy set-up for starting right away,Attach flexible clamping jaws for a firm hold, even on round and 'awkwardly' shaped workpieces,Bamboo surface for a durable workspace,Table folds flat via aluminium construction for easy transport and storage,4 clamping jaws,Carton

Article number 4J802060
Width 680
Depth 680
Weight 11.6
Foldable Yes
Suitable for wall mounting No
Packed per 1

Specifications

Width 680
Depth 680
Weight 11.6
Foldable Yes
Suitable for wall mounting No
Height (mm) 834-834
With drawers case No
On wheels No
Material worktop Plywood
Adjustable height No
With brake No
Brand Bosch
Type Workbench

Description

Work Bench PWB 600,Quick set-up for stable working – anywhere, anytime,Fast and easy set-up for starting right away,Attach flexible clamping jaws for a firm hold, even on round and 'awkwardly' shaped workpieces,Bamboo surface for a durable workspace,Table folds flat via aluminium construction for easy transport and storage,4 clamping jaws,Carton

Article numbers

Article number 4J802060
EAN 3165140612272
UBB 500582089149
UNSPSC 30191501
Manufacturer article nr  0603B05200
Do not close this page. This message will disappear, when the page is fully loaded.