text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH GST 185-LI


Cordless Jigsaw GST 18V-125 B, This cordless jigsaw GST 185-LI Professional is ideal for curved and cross cuts in solid wood, chipboard, and wood composites as well as for thicker or harder materials. Speed selection allows different material applications. With its powerful brushless motor and time-proven mechanical system, it easily replaces corded jig

Article number 2K709186
Nominal voltage (V) 18
Stroke (mm) 26
Cutting depth in wood (mm) 125
No-load stroke rate (1/min) 3500
Max. material thickness in aluminium 250 N/mm² (mm) 20
Packed per 1

Specifications

Nominal voltage (V) 18
Stroke (mm) 26
Cutting depth in wood (mm) 125
No-load stroke rate (1/min) 3500
Max. material thickness in aluminium 250 N/mm² (mm) 20
Pivoting range (°) -45
Weight without battery-pack (kg) 2
With battery charger No
Brand Bosch

Description

Cordless Jigsaw GST 18V-125 B, This cordless jigsaw GST 185-LI Professional is ideal for curved and cross cuts in solid wood, chipboard, and wood composites as well as for thicker or harder materials. Speed selection allows different material applications. With its powerful brushless motor and time-proven mechanical system, it easily replaces corded jigsaws by delivering the same performance level. Its 4-stage orbital action allows you to choose between fast cutting or clean cutting. It offers a foot plate adjustable by 45° for bevel cuts. The tool-free Bosch SDS-system makes changing saw blades easy. The GST 185-LI Professional is the choice for curved and cross cuts in solid wood, chipboard, and wood composites as well as for thicker or harder materials. The cordless jigsaw’s brushless motor and time-proven mechanical system deliver the same performance level as corded tools. The tool-free Bosch SDS-system makes changing saw blades easy. 1 x jigsaw blade T 144 D, Speed for Wood (available separately as set of 3: 2 608 630 560), Splinter guard (spare part number 2 601 016 065), Dust extraction set (spare part number 1 619 P17 472)

Article numbers

Article number 2K709186
EAN 4059952589008
UBB 500581444089
UNSPSC 27112700
Manufacturer article nr  06015B3001
Do not close this page. This message will disappear, when the page is fully loaded.