text.skipToContent text.skipToNavigation

Bosch GSG 300 Jig Saw 350W 3500SPM


Foam Rubber Cutter GSG 300, The specialist tool for soft materials, For millimetre-precision cutting of foam rubber, gummed horsehair and similar materials, Low-vibration and low-noise running due to reciprocating saw blades, Precise working due to exact saw blade guide, Sole plate (2 608 000 908), Saw blade(s) not included, Saw blade guide not included

Article number B4505.000.005
Nominal power consumption (W) 350
Machine weight (kg) 1.6
No-load stroke rate (1/min) 3500
Max. material thickness in foam (mm) 300
Brand Bosch
Packed per 1

Specifications

Nominal power consumption (W) 350
Machine weight (kg) 1.6
No-load stroke rate (1/min) 3500
Max. material thickness in foam (mm) 300
Brand Bosch
Weight per piece (g) 1600
Model GSG 300
Type Jig Saw

Description

Foam Rubber Cutter GSG 300, The specialist tool for soft materials, For millimetre-precision cutting of foam rubber, gummed horsehair and similar materials, Low-vibration and low-noise running due to reciprocating saw blades, Precise working due to exact saw blade guide, Sole plate (2 608 000 908), Saw blade(s) not included, Saw blade guide not included

Article numbers

Article number B4505.000.005
EAN 3165140253031
UBB 500505921170
UNSPSC 23101512
Manufacturer article nr  0601575103
Do not close this page. This message will disappear, when the page is fully loaded.