text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Cordless Sabre saw GSA 18 V-LI


Cordless Reciprocating Saw GSA 18V-LI, Best-in-class cutting performance, Cut over 100 spruce beams (100 x 100 mm) to length with only one battery charge, Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime, Easy handling: Easy and fast saw blade changes due to SDS mechanism, Quick charger GAL 1880 CV (1 600

Article number 8L069540
Nominal voltage (V) 18
No-load stroke rate (1/min) 2700
Stroke (mm) 28
Battery capacity (Ah) 5
Weight including battery-pack (kg) 3.4
Packed per 1

Specifications

Nominal voltage (V) 18
No-load stroke rate (1/min) 2700
Stroke (mm) 28
Battery capacity (Ah) 5
Weight including battery-pack (kg) 3.4
Number of included batteries 2
With battery charger Yes
Brand Bosch

Description

Cordless Reciprocating Saw GSA 18V-LI, Best-in-class cutting performance, Cut over 100 spruce beams (100 x 100 mm) to length with only one battery charge, Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime, Easy handling: Easy and fast saw blade changes due to SDS mechanism, Quick charger GAL 1880 CV (1 600 A00 B8G), L-BOXX 238 (1 600 A01 2G2), 1 x reciprocating saw blade S 123 XF, Progressor for Metal (available separately as set of 2: 2 608 654 416), 1 x reciprocating saw blade S 2345 X, Progressor for Wood (available separately as set of 2: 2 608 654 403), 1/1 L-BOXX inlay for tool and charger (1 600 A00 2UZ, 1 600 A00 2VF), 2 x battery GBA 18V 5.0Ah (1 600 A00 2U5)

Article numbers

Article number 8L069540
EAN 3165140861601
UBB 500652011833
UNSPSC 27112700
Manufacturer article nr  060164J00B
Do not close this page. This message will disappear, when the page is fully loaded.