text.skipToContent text.skipToNavigation

Bosch Paint Sprayer 0-100mL/min 1mm2 0.8L 250 x 360 x 248mm


Paint Spray System PFS 1000,Goodbye brushes – fast and even coats on textured surfaces and edges,Compact, light design and 410 W motor make painting fast and easy,Applies paint evenly at 1 m²/min for small to medium indoor and outdoor projects,800-ml paint container saves precious time by minimising refills on the job,Sprays wood paint, glaze, or varnis

Article number 7O121875
Weight 1.8
Reservoir volume (l) 800
Voltage (V) 230
Power consumption (W) 410
Max. discharge efficiency (g/min) 100
Packed per 1

Specifications

Weight 1.8
Reservoir volume (l) 800
Voltage (V) 230
Power consumption (W) 410
Max. discharge efficiency (g/min) 100
Brand Bosch
Type Paint Sprayer

Description

Paint Spray System PFS 1000,Goodbye brushes – fast and even coats on textured surfaces and edges,Compact, light design and 410 W motor make painting fast and easy,Applies paint evenly at 1 m²/min for small to medium indoor and outdoor projects,800-ml paint container saves precious time by minimising refills on the job,Sprays wood paint, glaze, or varnish on wood or metal for versatile projects,Get started on projects straightaway with self-explanatory icons on device,Nozzle for lacquers and glazes (grey),Carrying strap,Carton

Article numbers

Article number 7O121875
EAN 3165140731102
UBB 500583186977
UNSPSC 10191509
Manufacturer article nr  0603207000
Do not close this page. This message will disappear, when the page is fully loaded.