text.skipToContent text.skipToNavigation

Bessey Tinsnipscissors D15AL Left 180 mm


For continuous, straight and curved cuts. The extremely small forged heads have optimized blade geometry is very manoeuvrable. Optimized leverage ratio with smallest design guarantees 100 % performance with low force input. ERGO handle for low-fatigue work. Right or left cutting available

Article number E0408.115.180
Length of blade (mm) 20
Length (mm) 180
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 20
Length (mm) 180
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand Bessey

Description

For continuous, straight and curved cuts. The extremely small forged heads have optimized blade geometry is very manoeuvrable. Optimized leverage ratio with smallest design guarantees 100 % performance with low force input. ERGO handle for low-fatigue work. Right or left cutting available

Article numbers

Article number E0408.115.180
EAN 4010220031353
UBB 500618687536
UNSPSC 44121618
Manufacturer article nr  D15AL
Do not close this page. This message will disappear, when the page is fully loaded.