text.skipToContent text.skipToNavigation

Benning Digital Multimeter 600V CAT III 80 x 125 x 240mm


Benning MM 5-1 True RMS digital multimeter. Digital display. 4-digit LCD display (6000 dots). With screen backlight. Lowest resolution DC voltage 0.1 mV. Max. Voltage measuring range DC 600 V. Lowest resolution AC voltage 0.1 mV. Max. Voltage measuring range AC 600 V. Lowest resolution resistance 0.1 Ohm. Max. Resistance measuring range 40 MOhm. Lowest

Article number 0U050146
Measured value memory No
Indication Digital
Measuring range selection Automatic
True RMS measurement Yes
Continuity test Yes
Packed per 1

Specifications

Measured value memory No
Indication Digital
Measuring range selection Automatic
True RMS measurement Yes
Continuity test Yes
Isolation resistance measuring range (MOhm) ['0', '0']
Interface No
Capacitance measurement Yes
Frequency measurement Yes
With decibel measurement (dB) No
Data hold Yes
IR interface No
Explosion-tested version No
Analogue bar graph display No
Bluetooth interface No
Resistance test/diode test Yes
Inductance measurement No
Lowest resolution, DC voltage Other
Lowest resolution, DC current Other
Lowest resolution, AC voltage Other
Lowest resolution, AC current Other
Lowest resolution, resistance Other
With conductivity measurement No
Max. voltage measuring range, AC (V) 600
Max. voltage measuring range, DC (V) 600
Max. current measuring range, AC (A) 0
Max. current measuring range, DC (A) 0
Max. resistance measuring range (MOhm) 40
Max. value storage No
Multiple display No
Measuring circuit category CAT IV
Min. value storage No
Nominal test voltage 100 V No
Nominal test voltage 1000 V No
Nominal test voltage 250 V No
Nominal test voltage 500 V No
Relative value measurement Yes
Peak value memory Yes
Duty cycle measurements No
Degree of protection (IP) IP30
Temperature measurement No
Max. temperature measuring range (°C) 0
Lowest resolution temperature Other
Max. capacitance measuring range (µF) 1000
Max. frequency measuring range (kHz) 50
Analogue bar graph display analogue/logarithmical No
Milliohm measurement with 4 wire technique (Kelvin connection) No
Temperature measurement RTD No
Temperature measurement TC No
Nominal test voltage 10 V No
Nominal test voltage 50 V No
Cable length measurement No
Cable symmetry testing for two wire connections a-b-E No
Power and energy measurement No
Harmonics analysis/power quality No
Rotational speed measuring No
Automatic circuit breaker No
Max. voltage measuring circuit category (V) 300
With display backlight Yes

Description

Benning MM 5-1 True RMS digital multimeter. Digital display. 4-digit LCD display (6000 dots). With screen backlight. Lowest resolution DC voltage 0.1 mV. Max. Voltage measuring range DC 600 V. Lowest resolution AC voltage 0.1 mV. Max. Voltage measuring range AC 600 V. Lowest resolution resistance 0.1 Ohm. Max. Resistance measuring range 40 MOhm. Lowest resolution capacitance 0.00001 µF. Max. Capacitance measuring range 1000 µF. Capacitance measurement yes. Lowest resolution frequency 0.01 Hz. Max. Frequency measuring range 50 kHz. Frequency measurement yes. Continuity test/diode test yes. Continuity test (30 Ohm) (red LED/buzzer)/ diode test (1.5 V). True RMS value measurement (TRMS) yes. Integrated voltage sensor signals phase voltages and cable breaks in cables without contact (optical). Single-pole phase test. Automatic measuring range selection. Automatic switch-off. Automatic low battery indicator. Instantaneous value memory (data hold) yes. Peak value memory PEAK. Relative value measurement REL. Measuring circuit category Cat IV. Max. Voltage measuring circuit category 300 V. Measuring circuit category Cat III. Voltage measuring circuit category 600 V. Including rubber protection frame with magnetic hanger, bag, 2 x 1.5 V Micro/ AAA/ LR03 battery, test leads.

Article numbers

Article number 0U050146
EAN 4014651440708
UNSPSC 27110000
Manufacturer article nr  044070
Do not close this page. This message will disappear, when the page is fully loaded.