text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BENNING ben measurement adapter 32 a cee


Measuring adapter 32 A CEE 5-pin. For three-phase loads, passive, without mains voltage-dependent switching devices. For measuring RPE, RISO and IEA. 32 A CEE coupling, 5-pin to 32 A earthing contact plug. Other plug technology. Insulation material other. Measuring circuit category Cat II.

Article number 7Z253938
Type of accessories/components Other
Set version No
Plug in technique Other
Material insulating material Other
Measuring circuit category CAT II
Packed per 1

Specifications

Type of accessories/components Other
Set version No
Plug in technique Other
Material insulating material Other
Measuring circuit category CAT II
With case/bag No
Accessories Yes
Part No
Connector type input Other
Connector type output CEE 32 A
Type of adapter Electrical

Description

Measuring adapter 32 A CEE 5-pin. For three-phase loads, passive, without mains voltage-dependent switching devices. For measuring RPE, RISO and IEA. 32 A CEE coupling, 5-pin to 32 A earthing contact plug. Other plug technology. Insulation material other. Measuring circuit category Cat II.

Article numbers

Article number 7Z253938
EAN 4014651441231
UNSPSC 39120000
Manufacturer article nr  044123
Do not close this page. This message will disappear, when the page is fully loaded.