text.skipToContent text.skipToNavigation

Benning Measuring Leads with 2mm for Multimeter M2 2-Piece


Safety test leads with 2 mm measuring tip diameter. Plug-in technology 4 mm safety plug-in technology. 2-part, red/black. Consisting of: Test leads yes. Current carrying capacity 10 A, insulating material silicone. Length 1.40 m. Measuring circuit category Cat IV, Max. Voltage measuring circuit category 600 V. Measuring circuit category Cat III, max. vo

Article number 4C077011
Type of accessories/components Measuring cable
Set version Yes
Plug in technique 4 mm
Current carrying capacity (A) 10
Material insulating material Silicone
Packed per 1

Specifications

Type of accessories/components Measuring cable
Set version Yes
Plug in technique 4 mm
Current carrying capacity (A) 10
Material insulating material Silicone
Measuring circuit category CAT IV
With case/bag No
Max. working voltage (V) 1000
Accessories Yes
Part No

Description

Safety test leads with 2 mm measuring tip diameter. Plug-in technology 4 mm safety plug-in technology. 2-part, red/black. Consisting of: Test leads yes. Current carrying capacity 10 A, insulating material silicone. Length 1.40 m. Measuring circuit category Cat IV, Max. Voltage measuring circuit category 600 V. Measuring circuit category Cat III, max. voltage measuring circuit category Voltage measuring circuit category 1000 V. With protective caps. Measuring circuit category Cat II, Max. Voltage measuring circuit category 1000 V. Without protective caps.

Article numbers

Article number 4C077011
UBB 500719080789
UNSPSC 41113630
Manufacturer article nr  044146
Do not close this page. This message will disappear, when the page is fully loaded.