text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BENNING ben isol/resist device 300 ko-20 go


Benning IT 100 insulation and resistance tester. For insulation and low-resistance measurements on electrical systems, devices, cables, motors and generators. Digital display. Multiple display. With screen backlighting. Measurements: Lowest resolution DC voltage 10 mV. Max. Voltage measuring range DC 600 V. Lowest resolution AC voltage 10 mV. Max. Volta

Article number 5S067353
Measured value memory No
Indication Digital
Measuring range selection Automatic
True RMS measurement No
Continuity test No
Packed per 1

Specifications

Measured value memory No
Indication Digital
Measuring range selection Automatic
True RMS measurement No
Continuity test No
Isolation resistance measuring range (MOhm) ['03', '20000']
Interface No
Capacitance measurement No
Frequency measurement No
With decibel measurement (dB) No
Data hold No
IR interface No
Explosion-tested version No
Analogue bar graph display No
Bluetooth interface No
Resistance test/diode test No
Inductance measurement No
Lowest resolution, DC voltage 10 mV
Lowest resolution, DC current Other
Lowest resolution, AC voltage 10 mV
Lowest resolution, AC current Other
Lowest resolution, resistance 0.1 Ohm
With conductivity measurement No
Max. voltage measuring range, AC (V) 600
Max. voltage measuring range, DC (V) 600
Max. current measuring range, AC (A) 0
Max. current measuring range, DC (A) 0
Max. resistance measuring range (MOhm) 6
Max. value storage No
Multiple display Yes
Measuring circuit category CAT IV
Min. value storage No
Nominal test voltage 100 V Yes
Nominal test voltage 1000 V Yes
Nominal test voltage 250 V Yes
Nominal test voltage 500 V Yes
Relative value measurement No
Peak value memory No
Duty cycle measurements No
Degree of protection (IP) IP30
Temperature measurement No
Max. temperature measuring range (°C) 0
Lowest resolution temperature Other
Max. capacitance measuring range (µF) 0
Lowest resolution, capacitance Other
Max. frequency measuring range (kHz) 0
Lowest resolution, frequency Other
Analogue bar graph display analogue/logarithmical No
Milliohm measurement with 4 wire technique (Kelvin connection) No
Temperature measurement RTD No
Temperature measurement TC No
Nominal test voltage 10 V No
Nominal test voltage 50 V Yes
Cable length measurement No
Cable symmetry testing for two wire connections a-b-E No
Power and energy measurement No
Harmonics analysis/power quality No
Rotational speed measuring No
Automatic circuit breaker No
Max. voltage measuring circuit category (V) 600
With display backlight Yes

Description

Benning IT 100 insulation and resistance tester. For insulation and low-resistance measurements on electrical systems, devices, cables, motors and generators. Digital display. Multiple display. With screen backlighting. Measurements: Lowest resolution DC voltage 10 mV. Max. Voltage measuring range DC 600 V. Lowest resolution AC voltage 10 mV. Max. Voltage measuring range AC 600 V. Lowest resolution resistance 0.1 Ohm. Max. Resistance measuring range 0.6 MOhm. Insulation resistance measuring range 0.3 MOhm - 20000 MOhm. Nominal test voltage 50 V. Nominal test voltage 100 V. Nominal test voltage 250 V. Nominal test voltage 500 V. Nominal test voltage 1000 V. Low-resistance measurement up to 40 Ohm. Resistance measurement with 200 mA test current for testing protective conductor connections. Polarisation index (PI). Dielectric absorption rate (DAR). Special features: Red LED for test/external voltage, no test start possible when external voltage is present, zero adjustment of the test leads up to 2 ?, lock function for continuous insulation and low-resistance measurement, display illumination can be set to temporary or permanent, automatic saving of the last measurement function (V AC/ V DC, resistance / continuity test), continuity test with acoustic signal, self-test of the internal fuse. Automatic measuring range selection. Measuring circuit category Cat IV. Max. Max. voltage measuring circuit category 600 V. Includes bag, test leads, crocodile clips, rubber protection frame, 4 x 1.5 V Mignon/ AA/ LR6 battery, fuse 0.315 A (757213)

Article numbers

Article number 5S067353
EAN 4014651441071
UNSPSC 27110000
Manufacturer article nr  044107
Do not close this page. This message will disappear, when the page is fully loaded.