text.skipToContent text.skipToNavigation

Bench grinder compact finishing disc FS-WL dm152xW25.4x25.4mm 6 super fine non-w


Scotch-Brite™ Finishing Wheel is constructed using silicon carbide abrasive. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications.For finishing, polishing, blending or deburring use a Scotch-Brite™ Finishing Wheel. Our finishing wheels are convolute

Article number 2F288035
Application Grinding
Max. number of revolutions (1/min) 6000
Disc diameter (mm) 152
Granulation 6
Suitable for plastic Yes
Packed per 3
Full Box only

Specifications

Application Grinding
Max. number of revolutions (1/min) 6000
Disc diameter (mm) 152
Granulation 6
Suitable for plastic Yes
Suitable for cast iron pipe Yes
Bore diameter 25.4
Suitable for wood Yes
Particle type Other
Nonwoven fabric-fineness Other
Brand 3M
Model Scotch Brite
Type 7000028494

Description

Scotch-Brite™ Finishing Wheel is constructed using silicon carbide abrasive. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications.For finishing, polishing, blending or deburring use a Scotch-Brite™ Finishing Wheel. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications, where a high degree of conformability and less density are required.Their convolute construction gives a balanced, smooth running, and the moderate aggressiveness and lighter density delivers controlled wear for consistent results over the life of the wheel.The open, non-woven web runs cool and lessens impact on heat-sensitive materials.Scotch-Brite finishing wheels provide cleaning and final finishing for stainless steel, aluminium, brass, copper and other metals.

Article numbers

Article number 2F288035
UBB 500679201110
UNSPSC 31191600
Manufacturer article nr  18772
Do not close this page. This message will disappear, when the page is fully loaded.