text.skipToContent text.skipToNavigation

Bahco Carpenter Square Stainless Steel 180 x 350mm


Accuracy 1 mm/m Stainless-steel blade Aluminium body Carpenters square including a sliding marker over the measuring scale for ease of marking repetitive measurements A moving pin that allows the user to place the square on the workpiece edge without it dropping down, this makes single handed work much easier

Article number 6G824928
Material Stainless steel
Length long leg (mm) 350
Brand Bahco
Type Carpenter Square
Packed per 1

Specifications

Material Stainless steel
Length long leg (mm) 350
Brand Bahco
Type Carpenter Square

Description

Accuracy 1 mm/m Stainless-steel blade Aluminium body Carpenters square including a sliding marker over the measuring scale for ease of marking repetitive measurements A moving pin that allows the user to place the square on the workpiece edge without it dropping down, this makes single handed work much easier

Article numbers

Article number 6G824928
EAN 7314150180349
UBB 500659784424
UNSPSC 27110000
Manufacturer article nr  9048-350
Do not close this page. This message will disappear, when the page is fully loaded.