text.skipToContent text.skipToNavigation

Bahco Sliding Bevel Steel 215mm Blade Length


Steel blade Hardened blade Flexible blade Aluminium body Used for setting and transfering angles Comfortable metal handle with an end screw for locking bevel in the required position The bevels are designed to create a bevel edge with ease or replicate an existing angle, such as on stairs Used for transferring a measured angle to a work piece for cutting or machining The blade can be tightened with the wing screw at the end, this also doubles as a hanging hole in storage

Article number 8T075602
Design Sliding bevel
Material Steel
Brand Bahco
Type Sliding Bevel
Packed per 1

Specifications

Design Sliding bevel
Material Steel
Brand Bahco
Type Sliding Bevel

Description

Steel blade Hardened blade Flexible blade Aluminium body Used for setting and transfering angles Comfortable metal handle with an end screw for locking bevel in the required position The bevels are designed to create a bevel edge with ease or replicate an existing angle, such as on stairs Used for transferring a measured angle to a work piece for cutting or machining The blade can be tightened with the wing screw at the end, this also doubles as a hanging hole in storage

Article numbers

Article number 8T075602
EAN 7314150138197
UBB 500659784838
UNSPSC 27110000
Manufacturer article nr  9574-200
Do not close this page. This message will disappear, when the page is fully loaded.