text.skipToContent text.skipToNavigation

3M Cubitron II Fiber disc 125MM P60


3M™ Cubitron™ II Fibre Disc 987C gives a higher cut rate, greater durability and longer life than other fibre discs and grinding discs. Our discs use 3M Precision Shaped Grain combined with a stiff fibre backing for increased productivity on medium to heavy duty operations.Use 3M™ Cubitron™ II Fibre Disc 987C to generate exceptionally high cut-rates wit

Article number 1O235233
Width 21
Diameter 125
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Packed per 50
Full Box only

Specifications

Width 21
Diameter 125
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Suitable for metal Yes
Granulation according to CAMI 60
Brand 3M
Model Cubitron II; 987C
Type 7000062844

Description

3M™ Cubitron™ II Fibre Disc 987C gives a higher cut rate, greater durability and longer life than other fibre discs and grinding discs. Our discs use 3M Precision Shaped Grain combined with a stiff fibre backing for increased productivity on medium to heavy duty operations.Use 3M™ Cubitron™ II Fibre Disc 987C to generate exceptionally high cut-rates with less pressure, allowing operators to finish tough tasks with minimal fatigue. Our heavy duty discs are ideal for weld removal, bevelling, grinding and blending.A grinding aid on the disc makes this an outstanding product for all types of metal. It helps keep the disc cooler on stainless steel and heat sensitive metals such as nickel alloys and titanium, reducing metal discolouration and oxidation as well as the chance of heat related stress cracks. This means our discs can outlast and out-cut rival products.They contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut.Our discs feature a tough, stiff backing made from vulcanized fibre that resists wear and can handle tough grinding applications.They’re ideal for removing mill scale, pits and imperfections.

Article numbers

Article number 1O235233
EAN 4046719760756
UBB 500685201831
UNSPSC 13111200
Manufacturer article nr  65168
Do not close this page. This message will disappear, when the page is fully loaded.